Series Information
| Manufacturer Part Number | ST250-478SS |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Entries |
| Description | Stainless steel fitting with a hub size of 2-1/2 inches and will handle outer jacket diameters from 2.58 to 2.84 inches. |
| Hub Size | 2-1/2 NPT |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | No |
| Cable Diameter Range | 2.58-2.84 " |
| Type | Teck Cable Fittings |
| Composition | Metallic |
| Material | Stainless Steel |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 7.29 lbs |
| Gross Weight | 7.29 lbs |