STF Series Information
| Manufacturer Part Number | ST-250F |
|---|---|
| Manufacturer | Appleton |
| Product Series | STF |
| Family Series | Appleton Fittings, STF Series |
| Description | Liquidtight Flexible Conduit Connector, Type Straight Female, Throat Type Non-Insulated, Trade Size 2-1/2 Inch, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron Body, Aluminum Ferrule, Standard Package 5, Approval UL 514B, CSA |
| Conduit/Cable Type | FMC (Flexible Metallic Conduit) |
| Connection Type | Hub |
| Angle | Straight |
| Trade Size | 2-1/2 " |
| Hub Size | 2-1/2 " |
| Hub Type | Female Thread |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | No |
| Material | Malleable Iron |
| Composition | Metallic |
| Protection Rating | Liquid Tight |
| NEMA Rating | NEMA FB1 |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 4.0306 lbs |
| Gross Weight | 2.8 lbs |