ST250FSR
Appleton Grips, Liquidtight Flexible Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ST250FSR

Appleton Grips, Liquidtight Flexible Series

ST250FSR

Appleton Grips, Liquidtight Flexible Series
2-1/2 IN LFMC CONN FEM WR MESH
Item Number
ST250FSR
MFG Item Number
ST-250FSR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Liquidtight Flexible Series
Item #
ST250FSR
2-1/2 IN LFMC CONN FEM WR MESH

Liquidtight Flexible Series Information

Appleton liquidtight flexible metal conduit connectors with wire mesh strain relief are designed for use with use with liquidtight flexible metal conduit that is subjected to flexure, vibration, motion, or strain. STB Type connects to threaded hubs. STN Type is for connections to sheet metal enclosures. Female ST Type connects to threaded rigid conduit and IMC. The stainless steel wire mesh prevents pull‑out of flexible conduit from fitting and alleviates flexing stress at liquidtight connection.

Specifications

Specifications
Manufacturer Part Number ST-250FSR
Manufacturer Appleton
Product Series Liquidtight Flexible
Family Series Appleton Grips, Liquidtight Flexible Series
Description Liquidtight Flexible Conduit Connector and Wire Mesh, Trade Size 2-1/2 Inch, Connector Type Straight Female, Connector Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Throat Type Non-Insulated, Mesh Material Stainless Steel,
Mounting Stainless Steel Mesh
Hub Size 2.50 " NPT
Approvals CSA, UL
Comments Suitable for wet locations, Liquidtight, raintight, oiltight, and concretetight
Net Weight 4.6188 lbs
Gross Weight 5 lbs