ST2F-A3A1105-A1LN

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ST2F-A3A1105-A1LN

Yaskawa Motors

ST2F-A3A1105-A1LN

Yaskawa Motors
STRACII 30A230 1105MM LT
MFG Item Number
ST2F-A3A1105-A1LN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
ST2F-A3A1105-A1LN
STRACII 30A230 1105MM LT

Series Information

Specifications

Specifications
Manufacturer Part Number ST2F-A3A1105-A1LN
Manufacturer Yaskawa
Family Series Yaskawa Motors
Description STRACII 30A230 1105MM LT
Voltage 200 VAC
Encoder Type Absolute
Brake No
Protection Rating IP00
Shaft Seal No
Excitation Permanent Magnet
Net Weight 0 lbs
Gross Weight 0 lbs