ST2F-A3D1105-A1LB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ST2F-A3D1105-A1LB

Yaskawa Motors

ST2F-A3D1105-A1LB

Yaskawa Motors
STRACII 30D230 1105MM LT BLWS
MFG Item Number
ST2F-A3D1105-A1LB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
ST2F-A3D1105-A1LB
STRACII 30D230 1105MM LT BLWS

Series Information

Specifications

Specifications
Manufacturer Part Number ST2F-A3D1105-A1LB
Manufacturer Yaskawa
Family Series Yaskawa Motors
Description STRACII 30D230 1105MM LT BLWS
Voltage 400 VAC
Encoder Type Absolute
Brake No
Protection Rating IP00
Shaft Seal No
Excitation Permanent Magnet
Net Weight 0 lbs
Gross Weight 0 lbs