Series Information
| Manufacturer Part Number | ST2GR-G |
|---|---|
| Manufacturer | Ocal, a T & B Brand |
| Family Series | Ocal, a T & B Brand Fittings |
| Description | PVC Coated Liquitight Conduit Connector with Grounding Ring, Straight, Pipe Size 2 Inch/53 Metric, Minimum .040 Inch 40 mil PVC Coating on Exterior, Steel Fitting, Dark Gray |
| Conduit/Cable Type | FMC (Flexible Metallic Conduit) |
| Connection Type | Screw-In |
| Angle | Straight |
| Trade Size | 2 " |
| Hub Type | Female NPT Thread |
| Grounding | Yes |
| Insulated Throat | No |
| Jacketed | Yes |
| Jacket Material | PVC |
| Material | Steel |
| Composition | Metallic |
| NEMA Rating | NEMA RN-1 |
| Hazardous Location | No |
| Approvals | UL |
| Net Weight | 2.26 lbs |
| Gross Weight | 2.26 lbs |