ST302412LG
Hammond Manufacturing Enclosures, ST Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ST302412LG Hammond Manufacturing Enclosures, ST Series, ENCLOSURE, SLOPE TOP 30 X 24 X 12
MFG Item Number
ST302412LG

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

ST302412LG Hammond Manufacturing Enclosures, ST Series, ENCLOSURE, SLOPE TOP 30 X 24 X 12

MFG Item Number
ST302412LG
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, ST Series
Item #
ST302412LG
ENCLOSURE, SLOPE TOP 30 X 24 X 12

ST Series Information

  • Sloped Top Prevents Water from Resting on top of Enclosure
  • Available in a Wide Range of Sizes with Practical Accessories
  • Formed 14 or 16 Gauge Steel

Specifications

Specifications
Manufacturer Part Number ST302412LG
Manufacturer Hammond Manufacturing
Product Series ST
Family Series Hammond Manufacturing Enclosures, ST Series
Description ENCLOSURE, SLOPE TOP 30 X 24 X 12
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Latching Mechanism Quarter-Turn Latch
Panel Included No
Nominal Height 30 "
Nominal Width 24 "
Nominal Depth 12 "
NEMA Rating NEMA 12, NEMA 13, NEMA 3R, NEMA 4
Approvals CE, CSA, UL
Net Weight 65 lbs
Gross Weight 65 lbs