ST35-075-66GR

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ST35-075-66GR

Panduit Tape, ST35 Series

ST35-075-66GR

Panduit Tape, ST35 Series
StrongHold ST35-075-66GR Electrical Tap
MFG Item Number
ST35-075-66GR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Tape, ST35 Series
Item #
ST35-075-66GR
StrongHold ST35-075-66GR Electrical Tap

ST35 Series Information

The ST35 Series is available in nine colors for color coding, excellent elasticity and insulating properties. Professional grade designed to handle range of temperatures with protection against abrasion, water, oil and other corrosive chemical. Suitable for primary insulation for splicing up to 600V and can be used as protective jacketing.

Specifications

Specifications
Manufacturer Part Number ST35-075-66GR
Manufacturer Panduit
Product Series ST35
Family Series Panduit Tape, ST35 Series
Description StrongHold ST35-075-66GR Professional Grade PVC Electrical Tape is a pressure sensitive vinyl electrical tape that applies easily and provides a high level of performance over a range of temperatures. It has excellent elasticity and insulating properties
Type Electrical Tape
Length 66 '
Color Green
Number of Rolls 1
Width 0.75 "
Approvals CSA, UL
Operating Temperature 176 °F
Net Weight 0.276 lbs
Gross Weight 0.276 lbs