ST363010LG
Hammond Manufacturing Enclosures, ST Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ST363010LG

Hammond Manufacturing Enclosures, ST Series

ST363010LG

Hammond Manufacturing Enclosures, ST Series
ENCLOSURE, SLOPE TOP 36 X 30 X 10
MFG Item Number
ST363010LG
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, ST Series
Item #
ST363010LG
ENCLOSURE, SLOPE TOP 36 X 30 X 10

ST Series Information

  • Sloped Top Prevents Water from Resting on top of Enclosure
  • Available in a Wide Range of Sizes with Practical Accessories
  • Formed 14 or 16 Gauge Steel

Specifications

Specifications
Manufacturer Part Number ST363010LG
Manufacturer Hammond Manufacturing
Product Series ST
Family Series Hammond Manufacturing Enclosures, ST Series
Description ENCLOSURE, SLOPE TOP 36 X 30 X 10
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Latching Mechanism Quarter-Turn Latch
Panel Included No
Nominal Height 36 "
Nominal Width 30 "
Nominal Depth 10 "
NEMA Rating NEMA 12, NEMA 13, NEMA 3R, NEMA 4
Approvals CE, CSA, UL
Net Weight 92 lbs
Gross Weight 92 lbs