ST400L

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ST400L Appleton Fittings, ST Series, Hardware

MFG Item Number
ST400L

ST400L Appleton Fittings, ST Series, Hardware

MFG Item Number
ST400L
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, ST Series
Item #
ST400L
Hardware

ST Series Information

Appleton liquidtight ST Series plain throat connectors and external grounding lugs are for use with liquidtight flexible metal conduit where an external, visible equipment bonding jumper is desired.

Specifications

Specifications
Manufacturer Part Number ST400L
Manufacturer Appleton
Product Series ST
Family Series Appleton Fittings, ST Series
Description Hardware
Conduit/Cable Type FMC (Flexible Metallic Conduit)
Connection Type Compression
Angle Straight
Trade Size 4 "
Hub Size 4 "
Hub Type Male NPT Thread
Grounding Yes
Insulated Throat Yes
Jacketed No
Material Malleable Iron
Composition Metallic
Protection Rating Liquid Tight
NEMA Rating NEMA FB1
Hazardous Location No
Approvals CSA, UL
Net Weight 6.7694 lbs
Gross Weight 6.7694 lbs