ST45200
Appleton Fittings, Liquidtight ST Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ST45200

Appleton Fittings, Liquidtight ST Series

ST45200

Appleton Fittings, Liquidtight ST Series
2 IN 45DEG LFMC CONN
MFG Item Number
ST45200
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Liquidtight ST Series
Item #
ST45200
2 IN 45DEG LFMC CONN

Liquidtight ST Series Information

Appleton liquidtight ST Series plain throat connectors provide a dependable connection for liquidtight flexible metal conduit. Available in straight, 45 Degrees and 90 Degrees styles and trade sizes from 3/8" through 4". The compact design results in a connector that offers a small turning radius. They seal out oil, water, dust, dirt and fumes.

Specifications

Specifications
Manufacturer Part Number ST45200
Manufacturer Appleton
Product Series Liquidtight ST
Family Series Appleton Fittings, Liquidtight ST Series
Description 2 IN 45DEG LFMC CONN
Conduit/Cable Type FMC (Flexible Metallic Conduit)
Connection Type Compression
Angle 45 °
Trade Size 2 "
Hub Size 2 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Malleable Iron
Composition Metallic
Protection Rating Liquid Tight
NEMA Rating NEMA FB1
Hazardous Location No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs