ST-MODULAR Series Information
| Manufacturer Part Number | ST4803PY |
|---|---|
| Manufacturer | Mersen |
| Product Series | ST-MODULAR |
| Family Series | Mersen Surge Protective Devices (SPDs), ST-MODULAR Series |
| Description | Surge-Trap Surge Protective Device is a no-fuse surge suppressor. The Surge-Trap is a UL 1449 Third Edition compliant modular style surge protective device that is DIN-rail mountable featuring a fail-safe self-protected design, visual indicator and |
| Line Voltage | 277 VAC, 480 VAC 3P Wye |
| Capacity | 50 kA |
| Nominal Discharge Current | 20 kA |
| SCCR | 200 kA |
| Mode of Protection | L-G, L-L, L-N, N-G |
| Mounting | DIN Rail |
| Auxiliary Contact | No |
| Protection Rating | IP20 |
| Approvals | CE, cUR, UR |
| Net Weight | 0.85 lbs |
| Gross Weight | 1.1 lbs |