Series Information
| Manufacturer Part Number | ST50128LC06QHCC |
|---|---|
| Manufacturer | Danaher Controls |
| Family Series | Danaher Controls Encoders |
| Description | ST50128LC06QHCC |
| Resolution (PPR) | 128 |
| Incremental Channels | Single with Complimentary |
| Indexed (Marker) | No |
| Shaft Seal | Yes |
| Shaft Type | Hollow |
| Input Voltage | 5-26 VDC |
| Output Type | Differential, Line Driver |
| Output Voltage | 5-26 VDC |
| Electrical Output Type | Differential Line Driver |
| Termination | Cable with Connector |
| Mating Connector | Included |
| Status Indicator | Yes |
| Explosion Proof | No |
| Signal Direction | Unidirectional |
| Sensing | Magnetic |
| Bearings | No |
| Operating Temperature | -40-120 °C |
| Mounting | Hollowshaft |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |