Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 908079 |
|---|---|
| Manufacturer | Konkore Fittings (SCI) |
| Family Series | Konkore Fittings (SCI) Conduit Mounts |
| Description | One-Hole Strap, 1/2in., Malleable Iron Rigid/IMC |
| Type | IMC (Intermediate Metallic Conduit) |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Composition | Iron |
| Style | One Hole |
| EMT Size (in) | 1/2 " |
| Rigid Size (in) | 1/2 " |
| Net Weight | 0.045 lbs |
| Gross Weight | 6.2 lbs |