ST56 Series Information
| Manufacturer Part Number | ST51024LC06PVCC |
|---|---|
| Manufacturer | NorthStar - Danaher Controls |
| Product Series | ST56 |
| Family Series | NorthStar - Danaher Controls Encoders, ST56 Series |
| Description | Encoder |
| Resolution (PPR) | 2,048 |
| Incremental Channels | Single |
| Shaft/Bore Size | 1 " |
| Input Voltage | 5-26 VDC |
| Output Type | Line Driver |
| Output Voltage | 5 VDC |
| Electrical Output Type | Line Driver |
| Termination | 18 in Pigtail Cable |
| Mating Connector | Not Included |
| Status Indicator | No |
| Sensing | Magnetic |
| Bearings | No |
| Operating Temperature | -40-100 °C |
| Mounting | Bearingless |
| Protection Rating | IP65 |
| Approvals | CE |
| Net Weight | 1.695 lbs |
| Gross Weight | 3.755 lbs |