ST56 Series Information
| Manufacturer Part Number | ST51024LC19CVFF |
|---|---|
| Manufacturer | NorthStar - Danaher Controls |
| Product Series | ST56 |
| Family Series | NorthStar - Danaher Controls Encoders, ST56 Series |
| Description | ENCODER |
| Resolution (PPR) | 1,024 |
| Incremental Channels | Single |
| Indexed (Marker) | No |
| Shaft/Bore Size | 2.875 " |
| Shaft Seal | No |
| Input Voltage | 5-26 VDC |
| Output Type | Differential |
| Electrical Output Type | Line Driver |
| Termination | Latching Industrial Connector with 1/2 in NPT |
| Status Indicator | Yes |
| Explosion Proof | No |
| Commutating | No |
| Sensing | Magnetic |
| Bearings | No |
| Operating Temperature | -40-100 °C |
| NEMA Rating | NEMA 12, NEMA 4 |
| Motor Type | 56C, 140C |
| Mounting | Direct |
| Protection Rating | IP65 |
| Approvals | CE |
| Comments | Flat Thru-Hole Cover |
| Net Weight | 3.6 lbs |
| Gross Weight | 3.6 lbs |