Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ST61024LC04QVCC Dynapar Encoders, ST67 Series, ST61024LC04QVCC
MFG Item Number
ST61024LC04QVCC
ST61024LC04QVCC Dynapar Encoders, ST67 Series, ST61024LC04QVCC
MFG Item Number
ST61024LC04QVCC
This item cannot be canceled or returned
Description
- Incremental and Magnetic Encoders
- Anodized Aluminum Housing with Field Serviceable Connector
- Redesigned Circuitry for On Board Diagnostics with LED and Alarm Output
Specifications
Specifications
| Manufacturer Part Number |
ST61024LC04QVCC |
| Manufacturer |
Dynapar |
| Product Series |
ST67 |
| Family Series |
Dynapar Encoders, ST67 Series |
| Description |
ST61024LC04QVCC |
| Resolution (PPR) |
1,024 |
| Incremental Channels |
Single |
| Indexed (Marker) |
No |
| Shaft/Bore Size |
5/8 " |
| Shaft Seal |
No |
| Input Voltage |
5-26 VDC |
| Output Type |
Differential |
| Output Voltage |
5-26 VDC |
| Electrical Output Type |
Line Driver |
| Termination |
Connector on 18 in Pigtail Cable |
| Status Indicator |
Yes |
| Explosion Proof |
No |
| Commutating |
No |
| Sensing |
Magnetic |
| Bearings |
No |
| Operating Temperature |
-40-100 °C |
| Mounting |
Motor |
| Approvals |
CE |
| Net Weight |
4 lbs |
| Gross Weight |
4 lbs |
ST61024LC04QVCC
Dynapar Encoders, ST67 Series