ST61024LC40CVCC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ST61024LC40CVCC Dynapar Encoders, ST67 Series, ENCODER

MFG Item Number
ST61024LC40CVCC

ST61024LC40CVCC Dynapar Encoders, ST67 Series, ENCODER

MFG Item Number
ST61024LC40CVCC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, ST67 Series
Item #
ST61024LC40CVCC
ENCODER

ST67 Series Information

  • Incremental and Magnetic Encoders
  • Anodized Aluminum Housing with Field Serviceable Connector
  • Redesigned Circuitry for On Board Diagnostics with LED and Alarm Output

Specifications

Specifications
Manufacturer Part Number ST61024LC40CVCC
Manufacturer Dynapar
Product Series ST67
Family Series Dynapar Encoders, ST67 Series
Description ENCODER
Resolution (PPR) 1024
Incremental Channels Single
Indexed (Marker) No
Shaft/Bore Size 80 mm
Shaft Seal No
Input Voltage 5-26 VDC
Output Type Differential
Output Voltage 5-26 VDC
Electrical Output Type Line Driver
Termination Connector with 1/2 in NPT
Status Indicator Yes
Explosion Proof No
Commutating No
Sensing Magnetic
Bearings No
Operating Temperature -40-100 °C
Mounting Motor
Approvals CE
Net Weight 4 lbs
Gross Weight 4 lbs