Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ST62048ZC04CVCC Dynapar Encoders, ST67 Series, ST62048ZC04CVCC
MFG Item Number
ST62048ZC04CVCC
ST62048ZC04CVCC Dynapar Encoders, ST67 Series, ST62048ZC04CVCC
MFG Item Number
ST62048ZC04CVCC
This item cannot be canceled or returned
Description
- Incremental and Magnetic Encoders
- Anodized Aluminum Housing with Field Serviceable Connector
- Redesigned Circuitry for On Board Diagnostics with LED and Alarm Output
Specifications
Specifications
| Manufacturer Part Number |
ST62048ZC04CVCC |
| Manufacturer |
Dynapar |
| Product Series |
ST67 |
| Family Series |
Dynapar Encoders, ST67 Series |
| Description |
ST62048ZC04CVCC |
| Resolution (PPR) |
2,048 |
| Incremental Channels |
Single |
| Indexed (Marker) |
Yes |
| Shaft/Bore Size |
5/8 " |
| Shaft Seal |
No |
| Input Voltage |
5-26 VDC |
| Output Type |
Differential |
| Output Voltage |
5-26 VDC |
| Electrical Output Type |
Line Driver |
| Termination |
Connector with 1/2 in NPT |
| Status Indicator |
Yes |
| Explosion Proof |
No |
| Commutating |
No |
| Sensing |
Magnetic |
| Bearings |
No |
| Operating Temperature |
-40-100 °C |
| Mounting |
Motor |
| Approvals |
CE |
| Net Weight |
4 lbs |
| Gross Weight |
4 lbs |
ST62048ZC04CVCC
Dynapar Encoders, ST67 Series