Series Information
| Manufacturer Part Number | ST7/52 |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor, AC, 7.5HP, 3600RPM, 213T TEFC, 230V, 1PH, HVAC, CI |
| Type | Blower, Compressor, Fan, Pump |
| Horsepower | 7-1/2 hp |
| Kilowatts | 5.6 kW |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Number of Poles | 2 |
| Phase | 1 |
| NEMA Frame | 213T |
| AC Voltage | 230 VAC |
| Nominal Voltage | 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Service Factor | 1.15 |
| Approvals | UL |
| Comments | BEGS20 |
| Net Weight | 160 lbs |
| Gross Weight | 160 lbs |