Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ST715S1902AH Marathon Special Products Terminal Blocks, ST715 Series, Studded Power Feed Thru Terminal
MFG Item Number
ST715S1902AH
ST715S1902AH Marathon Special Products Terminal Blocks, ST715 Series, Studded Power Feed Thru Terminal
MFG Item Number
ST715S1902AH
This item cannot be canceled or returned
Description
Terminal Blocks, ST715 Series
Studded Power Feed Thru Terminal
Specifications
Specifications
| Manufacturer Part Number |
ST715S1902AH |
| Manufacturer |
Marathon Special Products |
| Product Series |
ST715 |
| Family Series |
Marathon Special Products Terminal Blocks, ST715 Series |
| Description |
Studded Power Feed Thru Terminal Blocks |
| Number of Poles |
2 |
| Connection Type |
Feed-Thru Stud |
| UL Voltage |
300 VAC |
| Wire Size Range |
14-6 AWG |
| Current Rating |
80 A |
| CSA Voltage |
300 VAC |
| IEC Voltage |
300 VAC |
| Spacing Ctr. - Ctr. |
14.3 mm |
| Color |
Black |
| Wire Entry Position |
Top |
| Mounting |
Back Mount |
| Raised Mounting |
No |
| Pluggable |
No |
| Approvals |
CE, CSA, UR |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ST715S1902AH
Marathon Special Products Terminal Blocks, ST715 Series