ST722B1905AH
Marathon Special Products Terminal Blocks, ST722 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ST722B1905AH Marathon Special Products Terminal Blocks, ST722 Series, Studded Power Feed Thru Terminal

MFG Item Number
ST722B1905AH

ST722B1905AH Marathon Special Products Terminal Blocks, ST722 Series, Studded Power Feed Thru Terminal

MFG Item Number
ST722B1905AH
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, ST722 Series
Item #
ST722B1905AH
Studded Power Feed Thru Terminal

ST722 Series Information

  • Wire Range is Determined by Compression Lugs Used
  • 300 Volts AC/DC
  • 115~175 Amps
  • SCCR of 10K

Specifications

Specifications
Manufacturer Part Number ST722B1905AH
Manufacturer Marathon Special Products
Product Series ST722
Family Series Marathon Special Products Terminal Blocks, ST722 Series
Description Studded Power Feed Thru Terminal Blocks
Number of Poles 5
Connection Type Feed-Thru Stud
UL Voltage 300 VAC
Wire Size Range 8-2/0 AWG
Current Rating 115 A
CSA Voltage 300 VAC
IEC Voltage 300 VAC
Spacing Ctr. - Ctr. 18.54 mm
Color Black
Wire Entry Position Top
Mounting Back Mount
Hole Size 0.116 "
Raised Mounting No
Pluggable No
Approvals CE, CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs