ST723B3801DL
Marathon Special Products Terminal Blocks, ST723 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ST723B3801DL Marathon Special Products Terminal Blocks, ST723 Series, Studded Power Feed Thru Terminal

MFG Item Number
ST723B3801DL

ST723B3801DL Marathon Special Products Terminal Blocks, ST723 Series, Studded Power Feed Thru Terminal

MFG Item Number
ST723B3801DL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, ST723 Series
Item #
ST723B3801DL
Studded Power Feed Thru Terminal

ST723 Series Information

  • Wire Range is Determined by Compression Lugs Used
  • 600 Volts AC/DC
  • 380 Amps
  • SCCR of 10K

Specifications

Specifications
Manufacturer Part Number ST723B3801DL
Manufacturer Marathon Special Products
Product Series ST723
Family Series Marathon Special Products Terminal Blocks, ST723 Series
Description Studded Power Feed Thru Terminal Blocks
Number of Poles 1
Connection Type Feed-Thru Stud
UL Voltage 600 VAC
Wire Size Range 2/0-500 MCM
Current Rating 380 A
CSA Voltage 600 VAC
IEC Voltage 600 VAC
Spacing Ctr. - Ctr. 39.7 mm
Color Black
Wire Entry Position Top
Mounting Back Mount
Hole Size 0.155 "
Raised Mounting No
Pluggable No
Approvals CE, CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs