Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ST755M10 Marathon Special Products Power Distribution Blocks, Power Block
ST755M10 Marathon Special Products Power Distribution Blocks, Power Block
This item cannot be canceled or returned
Description
Power Distribution Blocks, Series
Specifications
Specifications
| Manufacturer Part Number |
ST755M10 |
| Manufacturer |
Marathon Special Products |
| Family Series |
Marathon Special Products Power Distribution Blocks |
| Description |
Power Block |
| Number of Poles |
3 |
| AC Voltage |
1,000 VAC |
| Current Rating |
185 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
1 |
| Electrical Connection |
Stud/Stud |
| Mounting |
Panel Mount |
| Line Side Wire Range |
M10 Stud |
| Output Wire Range |
M10 Stud |
| Cover Included |
No |
| Composition |
Thermoset Polyester |
| Color |
Black |
| Approvals |
CE, CSA, cULus |
| Net Weight |
1.865 lbs |
| Gross Weight |
1.865 lbs |
ST755M10
Marathon Special Products Power Distribution Blocks