ST755M4
Marathon Special Products Power Distribution Blocks

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ST755M4

Marathon Special Products Power Distribution Blocks

ST755M4

Marathon Special Products Power Distribution Blocks
Power Block
MFG Item Number
ST755M4
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Distribution Blocks, Series
Item #
ST755M4
Power Block

Series Information

Specifications

Specifications
Manufacturer Part Number ST755M4
Manufacturer Marathon Special Products
Family Series Marathon Special Products Power Distribution Blocks
Description Power Block
Number of Poles 3
AC Voltage 300 VAC
Current Rating 38 A
Number of Inputs per Pole 1
Number of Outputs per Pole 1
Electrical Connection Stud/Stud
Mounting Panel Mount
Line Side Wire Range M4 Stud
Output Wire Range M4 Stud
Cover Included No
Composition Thermoset Polyester
Color Black
Approvals CE, CSA, cULus
Net Weight 0.155 lbs
Gross Weight 0.155 lbs