Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ST81024LC04QVCC NorthStar - Danaher Controls Encoders, ST8 Series, ST8 SlimTach Encoder
MFG Item Number
ST81024LC04QVCC
ST81024LC04QVCC NorthStar - Danaher Controls Encoders, ST8 Series, ST8 SlimTach Encoder
MFG Item Number
ST81024LC04QVCC
This item cannot be canceled or returned
Description
- Redesigned Circuitry for On‑Board Diagnostics with LED and Alarm Output
- Bearingless Design Mounts to 180 C‑Face Motors
- Anodized Aluminum Housing with Field‑Serviceable Connector
Specifications
Specifications
| Manufacturer Part Number |
ST81024LC04QVCC |
| Manufacturer |
NorthStar - Danaher Controls |
| Product Series |
ST8 |
| Family Series |
NorthStar - Danaher Controls Encoders, ST8 Series |
| Description |
ST8 SlimTach Encoder |
| Resolution (PPR) |
1,024 |
| Incremental Channels |
Single |
| Indexed (Marker) |
No |
| Shaft/Bore Size |
5/8 " |
| Shaft Seal |
No |
| Shaft Type |
Hollow |
| Input Voltage |
5-26 VDC |
| Output Type |
Differential |
| Output Voltage |
26 VDC |
| Electrical Output Type |
Line Driver |
| Termination |
Latching Industrial Connector on 18 in Pigtail Cable |
| Mating Connector |
10 Pin |
| Status Indicator |
Yes |
| Explosion Proof |
No |
| Sensing |
Magnetic |
| Bearings |
No |
| Operating Temperature |
-40-100 °C |
| NEMA Rating |
NEMA 12, NEMA 4 |
| Motor Type |
180C |
| Mounting |
Motor |
| Protection Rating |
IP65 |
| Approvals |
CE |
| Net Weight |
9.2 lbs |
| Gross Weight |
9.2 lbs |
ST81024LC04QVCC
NorthStar - Danaher Controls Encoders, ST8 Series