ST81024LC06CVCC
NorthStar - Danaher Controls Encoders, ST8 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ST81024LC06CVCC NorthStar - Danaher Controls Encoders, ST8 Series, ST8 SlimTach Encoder

MFG Item Number
ST81024LC06CVCC

ST81024LC06CVCC NorthStar - Danaher Controls Encoders, ST8 Series, ST8 SlimTach Encoder

MFG Item Number
ST81024LC06CVCC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, ST8 Series
Item #
ST81024LC06CVCC
ST8 SlimTach Encoder

ST8 Series Information

  • Redesigned Circuitry for On‑Board Diagnostics with LED and Alarm Output
  • Bearingless Design Mounts to 180 C‑Face Motors
  • Anodized Aluminum Housing with Field‑Serviceable Connector

Specifications

Specifications
Manufacturer Part Number ST81024LC06CVCC
Manufacturer NorthStar - Danaher Controls
Product Series ST8
Family Series NorthStar - Danaher Controls Encoders, ST8 Series
Description ST8 SlimTach Encoder
Resolution (PPR) 1,024
Incremental Channels Single
Indexed (Marker) No
Shaft/Bore Size 1 "
Shaft Seal No
Shaft Type Hollow
Input Voltage 5-26 VDC
Output Type Differential
Output Voltage 26 VDC
Electrical Output Type Line Driver
Termination Latching Industrial Connector with 1/2 in NPT
Mating Connector 10 Pin
Status Indicator Yes
Explosion Proof No
Sensing Magnetic
Bearings No
Operating Temperature -40-100 °C
NEMA Rating NEMA 12, NEMA 4
Motor Type 180C
Mounting Motor
Protection Rating IP65
Approvals CE
Net Weight 6.025 lbs
Gross Weight 6.025 lbs