ST81024ZC05MVCC
NorthStar - Danaher Controls Encoders, ST8 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ST81024ZC05MVCC NorthStar - Danaher Controls Encoders, ST8 Series, ST8 SlimTach Encoder

MFG Item Number
ST81024ZC05MVCC

ST81024ZC05MVCC NorthStar - Danaher Controls Encoders, ST8 Series, ST8 SlimTach Encoder

MFG Item Number
ST81024ZC05MVCC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, ST8 Series
Item #
ST81024ZC05MVCC
ST8 SlimTach Encoder

ST8 Series Information

  • Redesigned Circuitry for On‑Board Diagnostics with LED and Alarm Output
  • Bearingless Design Mounts to 180 C‑Face Motors
  • Anodized Aluminum Housing with Field‑Serviceable Connector

Specifications

Specifications
Manufacturer Part Number ST81024ZC05MVCC
Manufacturer NorthStar - Danaher Controls
Product Series ST8
Family Series NorthStar - Danaher Controls Encoders, ST8 Series
Description ST8 SlimTach Encoder
Resolution (PPR) 1,024
Incremental Channels Single
Indexed (Marker) Yes
Shaft/Bore Size 7/8 "
Shaft Seal No
Shaft Type Hollow
Input Voltage 5-26 VDC
Output Type Differential
Output Voltage 26 VDC
Electrical Output Type Line Driver
Termination 10 Pin MS Connector
Mating Connector 10 Pin
Status Indicator Yes
Explosion Proof No
Sensing Magnetic
Bearings No
Operating Temperature -40-100 °C
NEMA Rating NEMA 12, NEMA 4
Motor Type 180C
Mounting Motor
Protection Rating IP65
Approvals CE
Net Weight 9.2 lbs
Gross Weight 9.2 lbs