ST88 Series Information
| Manufacturer Part Number | ST88-200-66BK |
|---|---|
| Manufacturer | Panduit |
| Product Series | ST88 |
| Family Series | Panduit Tape, ST88 Series |
| Description | StrongHold ST88-200-66BK Heavy Duty PVC Electrical Tape is an all-weather, pressure sensitive vinyl electrical tape that applies easily and provides a high level of performance over a range of temperatures. It is 2.0 x 66' x .0085 in size, black in |
| Type | Electrical Tape |
| Length | 66 ' |
| Color | Black |
| Number of Rolls | 1 |
| Width | 2 " |
| Approvals | CSA, UL |
| Operating Temperature | 176 °F |
| Net Weight | 0.717 lbs |
| Gross Weight | 0.717 lbs |