ST90150AL
Appleton Fittings, Aluminum ST Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ST90150AL

Appleton Fittings, Aluminum ST Series

ST90150AL

Appleton Fittings, Aluminum ST Series
1-1/2 IN 90DEG LFMC CONN ALUM
MFG Item Number
ST90150AL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Fittings, Aluminum ST Series
Item #
ST90150AL
1-1/2 IN 90DEG LFMC CONN ALUM

Aluminum ST Series Information

  • High corrosion resistance
  • Unique long ferrule with more pronounced threads provides over four times UL pull‑out requirements
  • Ferrule provides maximum surface contact for better sealing and a continuous, permanent, positive
  • metal‑to‑metal ground
  • Liquidtight/raintight/oiltight/concretetight
  • Suitable for wet locations
  • Full, machined tapered threads (NPT).
Appleton aluminum liquidtight ST Series connectors with plain throat provide a dependable connection for liquidtight flexible metal conduit. Their lightweight aluminum construction facilitates installation. The compact design results in a connector that offers a small turning radius. They seal out oil, water, dust, dirt and fumes.

Specifications

Specifications
Manufacturer Part Number ST90150AL
Manufacturer Appleton
Product Series Aluminum ST
Family Series Appleton Fittings, Aluminum ST Series
Description 1-1/2 IN 90DEG LFMC CONN ALUM
Conduit/Cable Type FMC (Flexible Metallic Conduit)
Connection Type Screw-In
Angle 90 °
Trade Size 1-1/2 "
Grounding No
Insulated Throat No
Jacketed No
Material Aluminum
Composition Metallic
Protection Rating Liquid Tight
NEMA Rating NEMA FB1
Hazardous Location Yes
Approvals CSA, UL
Net Weight 0.1438 lbs
Gross Weight 0.1438 lbs