STA128
Hammond Manufacturing Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

STA128

Hammond Manufacturing Enclosures

STA128

Hammond Manufacturing Enclosures
RP METAL INNER PANEL
MFG Item Number
STA128
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
STA128
RP METAL INNER PANEL

Series Information

Specifications

Specifications
Manufacturer Part Number STA128
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Enclosures
Description RP METAL INNER PANEL
Material Aluminum
Composition Metallic
Panel Type Inner
Nominal Height 7 "
Nominal Width 5 "
Net Weight 0 lbs
Gross Weight 0 lbs