Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
STAEMOD-24HRU
ELEC TIMER,1 CHANNEL,24 HOUR
MFG Item Number
STAEMOD-24HRU
This item cannot be canceled or returned
Description
ELEC TIMER,1 CHANNEL,24 HOUR
Specifications
Specifications
| Manufacturer Part Number |
STAEMOD-24HRU |
| Manufacturer |
Intermatic |
| Family Series |
Intermatic Timers |
| Description |
ELEC TIMER,1 CHANNEL,24 HOUR |
| Mounting |
Flush |
| Time Format |
Hours:Minutes |
| Display Type |
LCD |
| Status Indicator |
Yes |
| Reset |
Manual |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
STAEMOD-24HRU
Intermatic Timers