STAGN-3
Eaton's Crouse-Hinds series Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

STAGN-3

Eaton's Crouse-Hinds series Fittings

STAGN-3

Eaton's Crouse-Hinds series Fittings
CH MYERS 1 ALUM GROUND NUT
Item Number
STAGN-3
MFG Item Number
STAGN 3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
STAGN-3
CH MYERS 1 ALUM GROUND NUT

Series Information

Specifications

Specifications
Manufacturer Part Number STAGN 3
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description Eaton Crouse-Hinds series Myers ground nut, Aluminum, 1
Conduit/Cable Type Grounding
Trade Size 1 "
Material None
Composition Metallic
NEMA Rating NEMA 12, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Hazardous Location Yes
Type Grounding
Grounding Yes
Approvals cUL, UL
Net Weight 0.005 lbs
Gross Weight 0.044 lbs