Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
STAGN-5 Eaton's Crouse-Hinds series Fittings, CH MYERS 1 1/2 ALUM GROUND NUT
STAGN-5 Eaton's Crouse-Hinds series Fittings, CH MYERS 1 1/2 ALUM GROUND NUT
This item cannot be canceled or returned
Description
CH MYERS 1 1/2 ALUM GROUND NUT
Specifications
Specifications
| Manufacturer Part Number |
STAGN 5 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series Myers ground nut, Aluminum, 1-1/2 |
| Conduit/Cable Type |
Grounding |
| Trade Size |
1-1/2 " |
| Material |
None |
| Composition |
Metallic |
| NEMA Rating |
NEMA 12, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Hazardous Location |
Yes |
| Type |
Grounding |
| Grounding |
Yes |
| Approvals |
cUL, UL |
| Net Weight |
0.0063 lbs |
| Gross Weight |
0.11 lbs |
STAGN-5
Eaton's Crouse-Hinds series Fittings