STB-100
Appleton Fittings, STB Insulated Throat Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

STB-100

Appleton Fittings, STB Insulated Throat Series

STB-100

Appleton Fittings, STB Insulated Throat Series
Fitting
MFG Item Number
STB-100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, STB Insulated Throat Series
Item #
STB-100
Fitting

STB Insulated Throat Series Information

Appleton liquidtight ST Series plain throat and STB Series insulated throat connectors provide a dependable connection for liquidtight flexible metal conduit. Available in straight, 45 Degrees and 90 Degrees styles and trade sizes from 3/8" through 4". The compact design results in a connector that offers a small turning radius. They seal out oil, water, dust, dirt and fumes.

Specifications

Specifications
Manufacturer Part Number STB-100
Manufacturer Appleton
Product Series STB Insulated Throat
Family Series Appleton Fittings, STB Insulated Throat Series
Description Fitting
Conduit/Cable Type FMC (Flexible Metallic Conduit)
Connection Type Compression
Angle Straight
Trade Size 1 "
Hub Size 1 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat Yes
Jacketed No
Material Steel
Composition Metallic
Protection Rating Liquid Tight
NEMA Rating NEMA FB1
Hazardous Location No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.29 lbs
Alternatives
LTB100
LTB100
Eaton's Crouse-Hinds series Fittings, LIQUIDATOR Series