STB-45200
Appleton Fittings, STB Insulated Throat Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

STB-45200

Appleton Fittings, STB Insulated Throat Series

STB-45200

Appleton Fittings, STB Insulated Throat Series
2 IN 45D INSUL LFMC CONN
MFG Item Number
STB-45200
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, STB Insulated Throat Series
Item #
STB-45200
2 IN 45D INSUL LFMC CONN

STB Insulated Throat Series Information

Appleton liquidtight ST Series plain throat and STB Series insulated throat connectors provide a dependable connection for liquidtight flexible metal conduit. Available in straight, 45 Degrees and 90 Degrees styles and trade sizes from 3/8" through 4". The compact design results in a connector that offers a small turning radius. They seal out oil, water, dust, dirt and fumes.

Specifications

Specifications
Manufacturer Part Number STB-45200
Manufacturer Appleton
Product Series STB Insulated Throat
Family Series Appleton Fittings, STB Insulated Throat Series
Description STB Series 45 DEG Liquidtight Connector With Insulated Throat, Size: 2 IN, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Thread Length: 0.69 IN, Standard: Class I,
Conduit/Cable Type FMC (Flexible Metallic Conduit)
Connection Type Compression
Angle 45 °
Trade Size 2 "
Hub Size 2 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat Yes
Jacketed No
Material Malleable Iron
Composition Metallic
Protection Rating Liquid Tight
NEMA Rating NEMA FB1
Hazardous Location No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 1.46 lbs
Alternatives
LTB20045
LTB20045
Eaton's Crouse-Hinds series Fittings, LIQUIDATOR Series