STB-45300L

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

STB-45300L

Appleton Fittings, STB Series

STB-45300L

Appleton Fittings, STB Series
Fitting
MFG Item Number
STB-45300L
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, STB Series
Item #
STB-45300L
Fitting

STB Series Information

Appleton liquidtight STB Series insulated throat connectors and external grounding lugs is for use with liquidtight flexible metal conduit where an external, visible equipment bonding jumper is desired.

Specifications

Specifications
Manufacturer Part Number STB-45300L
Manufacturer Appleton
Product Series STB
Family Series Appleton Fittings, STB Series
Description Fitting
Conduit/Cable Type FMC (Flexible Metallic Conduit)
Connection Type Compression
Angle 45 °
Trade Size 3 "
Hub Size 3 "
Hub Type Male NPT Thread
Grounding Yes
Insulated Throat Yes
Jacketed No
Material Malleable Iron
Composition Metallic
Protection Rating Liquid Tight
NEMA Rating NEMA FB1
Hazardous Location No
Approvals CSA, UL
Net Weight 10.0894 lbs
Gross Weight 10.0894 lbs
Alternatives
LTB30045G
LTB30045G
Eaton's Crouse-Hinds series Fittings, LIQUIDATOR Series