STB38SR
Appleton Grips, Liquidtight Flexible Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

STB38SR

Appleton Grips, Liquidtight Flexible Series

STB38SR

Appleton Grips, Liquidtight Flexible Series
3/8 IN INSUL LFMC CONN WR MESH
Item Number
STB38SR
MFG Item Number
STB-38SR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Grips, Liquidtight Flexible Series
Item #
STB38SR
3/8 IN INSUL LFMC CONN WR MESH

Liquidtight Flexible Series Information

Appleton liquidtight flexible metal conduit connectors with wire mesh strain relief are designed for use with use with liquidtight flexible metal conduit that is subjected to flexure, vibration, motion, or strain. STB Type connects to threaded hubs. STN Type is for connections to sheet metal enclosures. Female ST Type connects to threaded rigid conduit and IMC. The stainless steel wire mesh prevents pull‑out of flexible conduit from fitting and alleviates flexing stress at liquidtight connection.

Specifications

Specifications
Manufacturer Part Number STB-38SR
Manufacturer Appleton
Product Series Liquidtight Flexible
Family Series Appleton Grips, Liquidtight Flexible Series
Description Liquidtight Flexible Conduit Connector and Wire Mesh, Trade Size 3/8 Inch Flex, 1/2 Inch Hub, Connector Type Straight, Connector Material Zinc Electroplated Steel, Throat Type Insulated, Mesh Material Stainless Steel, Standard Package 50, Approval UL
Mounting Stainless Steel Mesh
Hub Size 0.5 " NPT
Approvals CSA, UL
Comments Suitable for wet locations, Liquidtight, raintight, oiltight, and concretetight
Net Weight 0.204 lbs
Gross Weight 0.15 lbs