Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Appleton Fittings, STB Series
STB4550L
Appleton Fittings, STB Series
1/2 IN 45D INSUL LFMC CONN
This item cannot be canceled or returned
Description
1/2 IN 45D INSUL LFMC CONN
Appleton liquidtight STB Series insulated throat connectors and external grounding lugs is for use with liquidtight flexible metal conduit where an external, visible equipment bonding jumper is desired.
Specifications
Specifications
Manufacturer Part Number
STB4550L
Manufacturer
Appleton
Product Series
STB
Family Series
Appleton Fittings, STB Series
Description
1/2 IN 45D INSUL LFMC CONN
Conduit/Cable Type
FMC (Flexible Metallic Conduit)
Connection Type
Compression
Angle
45 °
Trade Size
1/2 "
Hub Size
1/2 "
Hub Type
Male NPT Thread
Grounding
Yes
Insulated Throat
Yes
Jacketed
No
Material
Malleable Iron
Composition
Metallic
Protection Rating
Liquid Tight
NEMA Rating
NEMA FB1
Hazardous Location
No
Approvals
CSA, UL
Net Weight
0.21 lbs
Gross Weight
0.21 lbs
STB4550L
Appleton Fittings, STB Series