STB50SR
Appleton Grips, Liquidtight Flexible Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

STB50SR

Appleton Grips, Liquidtight Flexible Series

STB50SR

Appleton Grips, Liquidtight Flexible Series
1/2 IN INSUL LFMC CONN WR MESH
Item Number
STB50SR
MFG Item Number
STB-50SR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Liquidtight Flexible Series
Item #
STB50SR
1/2 IN INSUL LFMC CONN WR MESH

Liquidtight Flexible Series Information

Appleton liquidtight flexible metal conduit connectors with wire mesh strain relief are designed for use with use with liquidtight flexible metal conduit that is subjected to flexure, vibration, motion, or strain. STB Type connects to threaded hubs. STN Type is for connections to sheet metal enclosures. Female ST Type connects to threaded rigid conduit and IMC. The stainless steel wire mesh prevents pull‑out of flexible conduit from fitting and alleviates flexing stress at liquidtight connection.

Specifications

Specifications
Manufacturer Part Number STB-50SR
Manufacturer Appleton
Product Series Liquidtight Flexible
Family Series Appleton Grips, Liquidtight Flexible Series
Description STB Series Straight Liquidtight Connector With Wire Mesh Strain Relief, Size: 1/2 IN, Material: Steel, Finish: Zinc Electroplate, Insulation: Insulated Throat, Dimensions: 1.44 IN Length X 1-1/4 IN Height, Thread Length: 0.63 IN, Outside
Mounting Stainless Steel Mesh
Hub Size 0.5 " NPT
Approvals CSA, UL
Comments Suitable for wet locations, Liquidtight, raintight, oiltight, and concretetight
Net Weight 0.2669 lbs
Gross Weight 0.17 lbs