Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
STB Series Information
| Manufacturer Part Number | STB75 |
|---|---|
| Manufacturer | Appleton |
| Product Series | STB |
| Family Series | Appleton Fittings, STB Series |
| Description | Hardware |
| Conduit/Cable Type | FMC (Flexible Metallic Conduit) |
| Connection Type | Compression |
| Angle | Straight |
| Trade Size | 3/4 " |
| Hub Size | 3/4 " |
| Hub Type | Male NPT Thread |
| Grounding | No |
| Insulated Throat | Yes |
| Jacketed | No |
| Material | Steel |
| Composition | Metallic |
| Protection Rating | Liquid Tight |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 0.2288 lbs |
| Gross Weight | 0.2288 lbs |