Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Appleton Fittings, STB Insulated Throat Series
STB90250
Appleton Fittings, STB Insulated Throat Series
2-1/2 IN 90D INSUL LFMC CONN
This item cannot be canceled or returned
Description
Fittings, STB Insulated Throat Series
2-1/2 IN 90D INSUL LFMC CONN
STB Insulated Throat Series Information
Appleton liquidtight ST Series plain throat and STB Series insulated throat connectors provide a dependable connection for liquidtight flexible metal conduit. Available in straight, 45 Degrees and 90 Degrees styles and trade sizes from 3/8" through 4". The compact design results in a connector that offers a small turning radius. They seal out oil, water, dust, dirt and fumes.
Specifications
Specifications
Manufacturer Part Number
STB90250
Manufacturer
Appleton
Product Series
STB Insulated Throat
Family Series
Appleton Fittings, STB Insulated Throat Series
Description
2-1/2 IN 90D INSUL LFMC CONN
Conduit/Cable Type
FMC (Flexible Metallic Conduit)
Connection Type
Compression
Angle
90 °
Trade Size
2-1/2 "
Hub Size
2-1/2 "
Hub Type
Male NPT Thread
Grounding
No
Insulated Throat
Yes
Jacketed
No
Material
Malleable Iron
Composition
Metallic
Protection Rating
Liquid Tight
NEMA Rating
NEMA FB1
Hazardous Location
No
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
STB90250
Appleton Fittings, STB Insulated Throat Series