Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Programmable Logic Controllers
STBACI1400K
Square D Programmable Logic Controllers
analog input kit STB - 4..20 mA - 8 I -
MFG Item Number
STBACI1400K
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
analog input kit STB - 4..20 mA - 8 I -
Specifications
Specifications
| Manufacturer |
Square D |
| Family Series |
Square D Programmable Logic Controllers |
| Manufacturer Part Number |
STBACI1400K |
| Description |
analog input kit STB - 4..20 mA - 8 I - 15 bits + sign |
| Accessory Type |
Module |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0.33 lbs |
STBACI1400K
Square D Programmable Logic Controllers