STBS1121208
Eaton's Crouse-Hinds series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

STBS1121208

Eaton's Crouse-Hinds series Enclosures

STBS1121208

Eaton's Crouse-Hinds series Enclosures
S-TB1 12/12/08 316L S/S
MFG Item Number
STBS1121208
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
STBS1121208
S-TB1 12/12/08 316L S/S

Series Information

Specifications

Specifications
Manufacturer Part Number STBS1121208
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Enclosures
Description Eaton Crouse-Hinds series STB enclosure, 12 x 12 x 8, Polished 316L stainless steel
Material 316L Stainless Steel
Composition Metallic
NEMA Rating NEMA 4X, NEMA 6
Nominal Height 5 "
Nominal Width 3 "
Nominal Depth 5 "
Net Weight 3.09 lbs
Gross Weight 3.09 lbs