Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
STBS1151509 Eaton's Crouse-Hinds series Enclosures, JUNC BX STANDARD 316L S/S
MFG Item Number
STBS1151509
STBS1151509 Eaton's Crouse-Hinds series Enclosures, JUNC BX STANDARD 316L S/S
MFG Item Number
STBS1151509
Description
JUNC BX STANDARD 316L S/S
Specifications
Specifications
| Manufacturer Part Number |
STBS1151509 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Enclosures |
| Description |
Eaton Crouse-Hinds series STB enclosure, 15 x 15 x 9, Polished 316L stainless steel |
| Material |
316L Stainless Steel |
| Composition |
Metallic |
| NEMA Rating |
NEMA 4X, NEMA 6 |
| Nominal Height |
6 " |
| Nominal Width |
4 " |
| Nominal Depth |
6 " |
| Net Weight |
4.19 lbs |
| Gross Weight |
4.19 lbs |
STBS1151509
Eaton's Crouse-Hinds series Enclosures