Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fittings
STC-4
Eaton's Crouse-Hinds series Fittings
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
STC 4 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series Myers cap-off, Zinc, 1-1/4 |
| Trade Size |
1-1/4 " |
| Material |
Zinc |
| Composition |
Metallic |
| Hazardous Location |
Yes |
| Approvals |
NEC/CEC |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
STC-4
Eaton's Crouse-Hinds series Fittings