STC-DRS-036
SolaHD Surge Protective Devices (SPDs), STC-DRS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

STC-DRS-036 SolaHD Surge Protective Devices (SPDs), STC-DRS Series, DIN RAIL SINGLE PAIR TVSS 36V

MFG Item Number
STC-DRS-036

STC-DRS-036 SolaHD Surge Protective Devices (SPDs), STC-DRS Series, DIN RAIL SINGLE PAIR TVSS 36V

MFG Item Number
STC-DRS-036
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Surge Protective Devices (SPDs), STC-DRS Series
Item #
STC-DRS-036
DIN RAIL SINGLE PAIR TVSS 36V

STC-DRS Series Information

  • Low Voltage Data Surge Protection
  • Less Than 1 Nanosecond Response Time
  • Three‑Stage Hybrid Protection
The Sola STC‑DRS Series is a DIN Rail mountable, single pair surge protection module implementing three‑stage hybrid technology. This module addresses over‑voltage transients with gas tubes and silicon avalanche components. In addition, sneak currents are mitigated with resettable fuses (PTCs). The PTC increases resistance by several orders of magnitude when over currents exceed safe levels. A normal state resumes when over currents are removed. The ability to self‑restore in this manner significantly increases suppressor performance and survivability.

Videos

Specifications

Specifications
Manufacturer Part Number STC-DRS-036
Manufacturer SolaHD
Product Series STC-DRS
Family Series SolaHD Surge Protective Devices (SPDs), STC-DRS Series
Description STC-DRS DIN Rail Power Protection and Conditioning Devices, Maximum Peak Voltage: 15 V, Nominal Breakdown Voltage 22
Line Voltage 36 VAC
Mounting DIN Rail
Approvals UL
Net Weight 0.125 lbs
Gross Weight 0.125 lbs