STC146
Hammond Manufacturing Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

STC146

Hammond Manufacturing Enclosures

STC146

Hammond Manufacturing Enclosures
RP ABS INNER PANEL
MFG Item Number
STC146
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
STC146
RP ABS INNER PANEL

Series Information

Specifications

Specifications
Manufacturer Part Number STC146
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Enclosures
Description RP ABS INNER PANEL
Material Plastic
Composition Non-Metallic
Panel Type Inner
Nominal Height 9 "
Nominal Width 7 "
Net Weight 0 lbs
Gross Weight 0 lbs