Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
STC14V Eaton Electrical Box Covers, Mid Size Sectional Wallplate Series, Wlplt Sectional Blank Poly Mid Center IV
STC14V Eaton Electrical Box Covers, Mid Size Sectional Wallplate Series, Wlplt Sectional Blank Poly Mid Center IV
This item cannot be canceled or returned
Description
Electrical Box Covers, Mid Size Sectional Wallplate Series
Wlplt Sectional Blank Poly Mid Center IV
Mid Size Sectional Wallplate Series Information
Specifications
Specifications
| Manufacturer Part Number |
STC14V |
| Manufacturer |
Eaton |
| Product Series |
Mid Size Sectional Wallplate |
| Family Series |
Eaton Electrical Box Covers, Mid Size Sectional Wallplate Series |
| Description |
Eaton Sectional wallplate, Center piece, Ivory, Blank Cutout, Polycarbonate, Single- gang, Mid-size |
| Composition |
Non-Metallic |
| Material |
Polycarbonate |
| Number of Gangs |
1 |
| Cover Type |
Blank |
| Cover Design |
Flat |
| Color |
Ivory |
| Gasket Included |
No |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
STC14V
Eaton Electrical Box Covers, Mid Size Sectional Wallplate Series