Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Konkore Fittings (SCI) Couplers, STC Series
STC150KON
Konkore Fittings (SCI) Couplers, STC Series
Split Coupling, Malleable Iron,
This item cannot be canceled or returned
Description
Split Coupling, Malleable Iron,
- For Threaded Rigid Conduit
- Malleable Iron Material
- Zinc Plated Standard Finish
Specifications
Specifications
| Manufacturer Part Number |
908061 |
| Manufacturer |
Konkore Fittings (SCI) |
| Product Series |
STC |
| Family Series |
Konkore Fittings (SCI) Couplers, STC Series |
| Description |
Split Coupling, Malleable Iron, 1-1/2in. |
| Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type |
Split Clamp |
| Trade Size |
1-1/2 " |
| Composition |
Iron |
| Insulated Throat |
No |
| Hazardous Location |
No |
| Approvals |
UL |
| Net Weight |
1.125 lbs |
| Gross Weight |
5.625 lbs |
STC150KON
Konkore Fittings (SCI) Couplers, STC Series